https://www.bdiexpress.com/medias/INDKRYXXXXXX-24570797-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTh8aW1hZ2UvanBlZ3xhREUzTDJneE5TOHhNREExT0RFMk5ESTNNekU0TWk5SlRrUkxVbGxZV0ZoWVdGaGZNalExTnpBM09UZGZNekF3ZURNd01DNXFjR2N8Yjk3MDljNDZiM2RlOTZjODQwMGZmYTYzODcxMmZlNTc0Y2ViYjRhZGQzZDIzYzIwYTU4N2ZjOTIyZWUyNGRkNw
KRYLON
KRYLON
QT0363000
KRYLON KRYLON
描述
KRYLON QT0363000
Marking Paint; Industrial Quick-Tap Tallboy Water-Based; Fluorescent Green Color; 22 Oz Net Weight; One Pass Valve; For Bold | Bright | Visible Markings; Glove Grip Cap Has A 50 Percent Wider Opening To Easily Accommodate Work Gloves; Tallboy Is Designed Specifically To Reduce The Number of Trips To The Truck and To Increase Productivity and Efficiency; In Addition To All of The Proven Benefits of The Krylon Quick-Mark Offering | The Tallboy Provides 22 Oz; of Paint Which Means Less Cans To Dispose of and Less Product To Carry
制造商部件号
QT0363000
BDI部件号
24570797
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/QT0363000/p/24570797
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577014163
重量 / Kilogram
0.01
Product Group - BDI
C00104
名称
Paint
关键字串
Marking
重量/磅
1.788
产品明细
Marking Paint
产品规格
Industrial Quick-Tap Tallboy Water-Based; Fluorescent Green Color; 22 Oz Net Weight; One Pass Valve
详细描述
Marking Paint; Industrial Quick-Tap Tallboy Water-Based; Fluorescent Green Color; 22 Oz Net Weight; One Pass Valve; For Bold | Bright | Visible Markings; Glove Grip Cap Has A 50 Percent Wider Opening To Easily Accommodate Work Gloves; Tallboy Is Designed Specifically To Reduce The Number of Trips To The Truck and To Increase Productivity and Efficiency; In Addition To All of The Proven Benefits of The Krylon Quick-Mark Offering | The Tallboy Provides 22 Oz; of Paint Which Means Less Cans To Dispose of and Less Product To Carry