KRYLON
KRYLON
T03612004
KRYLON KRYLON
描述
KRYLON T03612004
Marking Paint; Field; Fluorescent Pink; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 22 Oz Container Size
制造商部件号
T03612004
BDI部件号
19273739
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/T03612004/p/19273739
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0075577001408
重量 / Kilogram
0.811
Product Group - BDI
C00104
产品名称及类别
Marking Paint
典型用途
Field
颜色
Fluorescent Pink
容器类型
Aerosol Can
应用
Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting
品名
QUIK-MARK | TALLBOY
制造商描述
Quik-Mark Tallboy Inverted Marking Paint
容器规格(数值及单位)
22 Oz
干燥时间
To Touch WB- Above 10 Min; SB- Above 3 Min
其它特点
High Solid | Recoat Anytime
净重
22 Oz
类别 - BDI
Chemicals Paint Marking
名称
Paint
关键字串
Marking
制造商货号
T03612
重量/磅
1.788
详细描述
Marking Paint; Field; Fluorescent Pink; Aerosol Can; Communication Line | Electrical Installation | Athletic Field | Utility Marking | Survey | Construction | Excavation and Grouting; 22 Oz Container Size



