

RUSTOLEUM
RUSTOLEUM
V2333838 HIPERF LSPR GLS
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM V2333838 HIPERF LSPR GLS
Marking Paint; 15 OZ Capacity Volume; Green Color; Gloss Finish; Aerosol Can Type; Solvent Odor/Scent; Quantity 6 CN / CA; Industrial Choice M1600/M1800 System Precision-Line Inverted
制造商部件号
V2333838 HIPERF LSPR GLS
BDI部件号
18288406
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/V2333838-HIPERF-LSPR-GLS/p/18288406
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066233396
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Marking
产品明细
Marking Paint
产品规格
15 OZ Capacity Volume; Green Color; Gloss Finish; Aerosol Can Type; Solvent Odor/Scent; Quantity 6 CN / CA; Industrial Choice M1600/M1800 System Precision-Line Inverted
详细描述
Marking Paint; 15 OZ Capacity Volume; Green Color; Gloss Finish; Aerosol Can Type; Solvent Odor/Scent; Quantity 6 CN / CA; Industrial Choice M1600/M1800 System Precision-Line Inverted