https://www.bdiexpress.com/medias/MFRORSPAINTX-18288410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODh8aW1hZ2UvanBlZ3xhR1V4TDJnNU15OHhNRFkwTlRVek1UY3lNVGMxT0M5TlJsSlBVbE5RUVVsT1ZGaGZNVGd5T0RnME1UQmZNekF3ZURNd01DNXFjR2N8MWYyNWM5MTVhNmQ4NjIyNGE0OWI0ZDc4OTlkNmI1ZTdmZWVmYjgxZTBlNmU4ZDFjNzc1NmM5YTY1MWExNTVjMQ
https://www.bdiexpress.com/medias/MFRORSPAINTX-18288410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODh8aW1hZ2UvanBlZ3xhR1V4TDJnNU15OHhNRFkwTlRVek1UY3lNVGMxT0M5TlJsSlBVbE5RUVVsT1ZGaGZNVGd5T0RnME1UQmZNekF3ZURNd01DNXFjR2N8MWYyNWM5MTVhNmQ4NjIyNGE0OWI0ZDc4OTlkNmI1ZTdmZWVmYjgxZTBlNmU4ZDFjNzc1NmM5YTY1MWExNTVjMQ
RUSTOLEUM
RUSTOLEUM
V2355838 HIPERF LSPR GLS
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM V2355838 HIPERF LSPR GLS
Marking Paint; 20 OZ Capacity; Orange Color; 32 Degree F Temperature; Applications Spray; Aerosol Can Packing Type; Quantity 6 CN / CA; High Performance V2300 System Inverted; Applicable Material Asphalt | Concrete | Dirt | Grass | Gravel
制造商部件号
V2355838 HIPERF LSPR GLS
BDI部件号
18288410
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/V2355838-HIPERF-LSPR-GLS/p/18288410
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0020066003500
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Marking
产品明细
Marking Paint
产品规格
20 OZ Capacity; Orange Color; 32 Degree F Temperature; Applications Spray; Aerosol Can Packing Type; Quantity 6 CN / CA; High Performance V2300 System Inverted; Applicable Material Asphalt | Concrete | Dirt | Grass | Gravel
详细描述
Marking Paint; 20 OZ Capacity; Orange Color; 32 Degree F Temperature; Applications Spray; Aerosol Can Packing Type; Quantity 6 CN / CA; High Performance V2300 System Inverted; Applicable Material Asphalt | Concrete | Dirt | Grass | Gravel

