https://www.bdiexpress.com/medias/INDORSAPR023-647-331777-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwODN8aW1hZ2UvanBlZ3xhREF5TDJobU1TOHhNRFE1TmpZeU56SXhNak14T0M5SlRrUlBVbE5CVUZJd01qTmZOalEzWHpNek1UYzNOMTh6TURCNE16QXdMbXB3Wnd8MzE4ZDBiZWQyODNmMzExNDQ1ZmI2ZWU3OTBlMTUwNGNlN2UzZDg2YTlkOTE5NDNlZTNlZmY0OTM5NTJjZmNhZQ
https://www.bdiexpress.com/medias/INDORSAPR023-647-331777-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwODN8aW1hZ2UvanBlZ3xhREF5TDJobU1TOHhNRFE1TmpZeU56SXhNak14T0M5SlRrUlBVbE5CVUZJd01qTmZOalEzWHpNek1UYzNOMTh6TURCNE16QXdMbXB3Wnd8MzE4ZDBiZWQyODNmMzExNDQ1ZmI2ZWU3OTBlMTUwNGNlN2UzZDg2YTlkOTE5NDNlZTNlZmY0OTM5NTJjZmNhZQ
RUSTOLEUM
RUSTOLEUM
331777
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 331777
Paint; 17 Oz Nominal Capacity Volume; Hi-Vis Yellow Color; Aerosol Can Packing Type; Applicable Materials Marking Gravel | Grass | Dirt | Asphalt | Concrete | Rock | Application Minimum Temperature Range 40 Deg F; Application Maximum Temperature Range 90 Deg F
制造商部件号
331777
BDI部件号
27489048
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/331777/p/27489048
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
制造商货号
647-331777
产品明细
Paint
产品规格
17 Oz Nominal Capacity Volume; Hi-Vis Yellow Color; Aerosol Can Packing Type; Applicable Materials Marking Gravel | Grass | Dirt | Asphalt | Concrete | Rock | Application Minimum Temperature Range 40 Deg F; Application Maximum Temperature Range 90 Deg F
详细描述
Paint; 17 Oz Nominal Capacity Volume; Hi-Vis Yellow Color; Aerosol Can Packing Type; Applicable Materials Marking Gravel | Grass | Dirt | Asphalt | Concrete | Rock | Application Minimum Temperature Range 40 Deg F; Application Maximum Temperature Range 90 Deg F

