https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147195-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNTl8aW1hZ2UvanBlZ3xhR1JpTDJobE5TOHhNREExT0RFek56TXdOVEV4T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeE9UVmZNekF3ZURNd01DNXFjR2N8ZTc2Y2ZhZjkyZTVhMmUyYzQ5MmIyMTVjOGM4N2Y0YjEyOGU5MjZiOTUxYTM2MDA1ZmFmM2M2NWI0OGIzNDRjNw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18147195-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNTl8aW1hZ2UvanBlZ3xhR1JpTDJobE5TOHhNREExT0RFek56TXdOVEV4T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRjeE9UVmZNekF3ZURNd01DNXFjR2N8ZTc2Y2ZhZjkyZTVhMmUyYzQ5MmIyMTVjOGM4N2Y0YjEyOGU5MjZiOTUxYTM2MDA1ZmFmM2M2NWI0OGIzNDRjNw
KRYLON
KRYLON
K00427250-20
KRYLON KRYLON
描述
KRYLON K00427250-20
Enamel Paint; Multi Purpose; White; Pail; Interior and Exterior | Machinery and Equipment Finish | Fabrication Shop and Structural Steel; 5 Gal Container Size; To Touch 20 Min | To Handle 3 to 4 Hr Dry Time
制造商部件号
K00427250-20
BDI部件号
18147195
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K00427250-20/p/18147195
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0035777822722
重量 / Kilogram
18.3
Product Group - BDI
C00104
产品名称及类别
General Purpose Enamel Paint
典型用途
Multi Purpose
颜色
White
容器类型
Pail
应用
Interior and Exterior | Machinery and Equipment Finish | Fabrication Shop and Structural Steel
品名
COATINGS
制造商描述
Krylon Industrial Coatings Modified Alkyd Enamel
容器规格(数值及单位)
5 Gal
干燥时间
To Touch 20 Min | To Handle 3 to 4 Hr
其它特点
Single Component | Recoat 1 Hr | Use When Multiple Coats Need to be Applied During One Shift
净重
640 Oz
类别 - BDI
Chemicals General Purpose Paints
名称
Paint
关键字串
Enamel
制造商货号
K00427250-20
重量/磅
64.9
详细描述
Enamel Paint; Multi Purpose; White; Pail; Interior and Exterior | Machinery and Equipment Finish | Fabrication Shop and Structural Steel; 5 Gal Container Size; To Touch 20 Min | To Handle 3 to 4 Hr Dry Time


