https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146854-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMjV8aW1hZ2UvanBlZ3xhRGxqTDJnd1ppOHhNREExT0RFek5USTNNelV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNE5UUmZNekF3ZURNd01DNXFjR2N8NThiYTE4Y2U1YzMwOWY5MTUxNTIxODIxNGFlN2QxMTE5YTA3ODQwMDNhNjczOTkwNmZmZTBiNjI5YTcwMWI1Mg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146854-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMjV8aW1hZ2UvanBlZ3xhRGxqTDJnd1ppOHhNREExT0RFek5USTNNelV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZNE5UUmZNekF3ZURNd01DNXFjR2N8NThiYTE4Y2U1YzMwOWY5MTUxNTIxODIxNGFlN2QxMTE5YTA3ODQwMDNhNjczOTkwNmZmZTBiNjI5YTcwMWI1Mg
KRYLON
KRYLON
K00530499-16
KRYLON KRYLON
描述
KRYLON K00530499-16
Enamel Paint; Industrial; Safety Orange; Can; Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 5 Hr Dry Time
制造商部件号
K00530499-16
BDI部件号
18146854
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K00530499-16/p/18146854
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0075577023547
重量 / Kilogram
4.229
Product Group - BDI
C00104
产品名称及类别
General Purpose Enamel Paint
典型用途
Industrial
颜色
Safety Orange
容器类型
Can
应用
Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing
品名
COATINGS
制造商描述
Krylon Industrial Coatings Industrial Alkyd Enamel (53 Series)
容器规格(数值及单位)
1 Gal
干燥时间
To Touch 1 to 2 Hr | To Handle 4 to 5 Hr
符合证书
AWWA D102-03 | OCS #1
其它特点
High Gloss Sheen | Multi Purpose | Recoat 8 Hr | Oxidation Curing
净重
128 Oz
类别 - BDI
Chemicals General Purpose Paints
名称
Paint
关键字串
Enamel
制造商货号
K00530499-16
重量/磅
9.325
详细描述
Enamel Paint; Industrial; Safety Orange; Can; Interior and Exterior | Fixture | Conveyor | Window Frame | Pump | Railing | Steel Structure | Blower | Pipe Rack | Channel and Bracing; 1 Gal Container Size; To Touch 1 to 2 Hr | To Handle 4 to 5 Hr Dry Time


