https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139450-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NTJ8aW1hZ2UvanBlZ3xhRFUzTDJneU5TOHhNREExT0RFM056TTBOell4TkM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprME5UQmZNekF3ZURNd01DNXFjR2N8MzI5YjQ3MDA0MGJkY2EzNzJlNzEyYzg4YTE2MGZhYTdmZGU3ZTdhYmEwMzNkNzUxNzc1YTI1NWM1ODFjMjQyZQ
KRYLON
KRYLON
K01979000
KRYLON KRYLON
描述
KRYLON K01979000
Farm and Implement Brush On Paint; High Gloss Finish; Oliver Green Color; 1 Gallon Net Weight; 6.625" Length; 6.625" Width; 7.688" Height; Corrosion Resistant; For Direct To Metal Application; High Gloss Finish; Fast Dry Time; Farm and Implement Delivers Long-Lasting Quality With Durability and Protection For Your Toughest Projects
制造商部件号
K01979000
BDI部件号
25139450
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K01979000/p/25139450
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504019794
重量 / Kilogram
4.55
Product Group - BDI
C00104
名称
Paint
关键字串
Brush On
重量/磅
10.027
产品明细
Brush On Paint
产品规格
High Gloss Finish; Oliver Green Color; 1 Gallon Net Weight; 6.625" Length; 6.625" Width; 7.688" Height; Corrosion Resistant
详细描述
Farm and Implement Brush On Paint; High Gloss Finish; Oliver Green Color; 1 Gallon Net Weight; 6.625" Length; 6.625" Width; 7.688" Height; Corrosion Resistant; For Direct To Metal Application; High Gloss Finish; Fast Dry Time; Farm and Implement Delivers Long-Lasting Quality With Durability and Protection For Your Toughest Projects