https://www.bdiexpress.com/medias/INDXXXXXXXXX-425-K02400777-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mzl8aW1hZ2UvanBlZ3xhR1V4TDJnd015OHhNRFExTXprME16QTVNVEl6TUM5SlRrUllXRmhZV0ZoWVdGaGZOREkxWDBzd01qUXdNRGMzTjE4ek1EQjRNekF3TG1wd1p3fGEzYTU3ZGU5ZDliYTU1NzZkY2E3NTRkYjUzODY3Zjg2NTQ1Njk2YWM4ZWU5ZWY1MGU0YjliNTFiZjgyZmIwNGE
KRYLON
KRYLON
K02400777
KRYLON KRYLON
描述
KRYLON K02400777
Paint; 85 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 11 Oz Nominal Capacity Volume; Steel Color; Aerosol Can Packing Type; For Wood | Metal and Glass Applicable Material
制造商部件号
K02400777
BDI部件号
25139458
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K02400777/p/25139458
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504073345
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
产品明细
Paint
产品规格
85 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 11 Oz Nominal Capacity Volume; Steel Color; Aerosol Can Packing Type
详细描述
Paint; 85 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 11 Oz Nominal Capacity Volume; Steel Color; Aerosol Can Packing Type; For Wood | Metal and Glass Applicable Material