https://www.bdiexpress.com/medias/INDORSMAR023-425-K02770007-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjN8aW1hZ2UvanBlZ3xhRFppTDJoak15OHhNRFEzTlRZME9UZ3lOamcwTmk5SlRrUlBVbE5OUVZJd01qTmZOREkxWDBzd01qYzNNREF3TjE4ek1EQjRNekF3TG1wd1p3fDJjZjE1ZjBmYmY4NmZmNDc5YWY3YmVmMDU0ZGJiYTRkZmRjYTcyMGNlNTAxNTA3NGQwYWYzMmY3ZTk2YjI5Yjc
KRYLON
KRYLON
K02770007
KRYLON KRYLON
描述
KRYLON K02770007
Paint; Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Gold Color; Aerosol Can Packing Type; For KRYLON Wood | Metal | Wicker | Plastic | Glass | Plaster/Ceramic | PVC | Hard Vinyl | Tile | Wrought Iron | Masonary | LaMinate Applicable Material; 75 Deg F Application Maximum Temperature Range; 55 Deg F Application Minimum Temperature Range
制造商部件号
K02770007
BDI部件号
25139522
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K02770007/p/25139522
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504027706
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
产品明细
Paint
产品规格
Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Gold Color; Aerosol Can Packing Type
详细描述
Paint; Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Gold Color; Aerosol Can Packing Type; For KRYLON Wood | Metal | Wicker | Plastic | Glass | Plaster/Ceramic | PVC | Hard Vinyl | Tile | Wrought Iron | Masonary | LaMinate Applicable Material; 75 Deg F Application Maximum Temperature Range; 55 Deg F Application Minimum Temperature Range