对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

K02772007 https://www.bdiexpress.com/medias/INDORSMAR023-425-K02772007-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjF8aW1hZ2UvanBlZ3xhREl4TDJoa01pOHhNRFEzTlRZMU5qa3dORGN6TkM5SlRrUlBVbE5OUVZJd01qTmZOREkxWDBzd01qYzNNakF3TjE4ek1EQjRNekF3TG1wd1p3fDU3MDE4NDk1MDQ4ZmViNGU1NzYxODJlMzY2NTYyN2ZhY2I1YmQxZGViZTQ2NDZlYjIyZTAwMjUyNmEyYmI3MDQ
25139524 通用油漆 

KRYLON KRYLON

K02772007

描述

KRYLON K02772007

Paint; Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Satin Nickel Color; Aerosol Can Packing Type; For KRYLON Wood | Metal | Wicker | Plastic | Glass | Plaster/Ceramic | PVC | Hard Vinyl | Tile | Wrought Iron | Masonary | LaMinate Applicable Material; 75 Deg F Application Maximum Temperature Range; 55 Deg F Application Minimum Temperature Range

制造商部件号

K02772007

BDI部件号
25139524

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
最低订购量
EAN条码
0724504027720
重量 / Kilogram
0.31
Product Group - BDI
C00104
名称
Paint
产品明细
Paint
产品规格
Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Satin Nickel Color; Aerosol Can Packing Type
详细描述
Paint; Solvent Base Type; 12 Oz Nominal Capacity Volume; Metallic Satin Nickel Color; Aerosol Can Packing Type; For KRYLON Wood | Metal | Wicker | Plastic | Glass | Plaster/Ceramic | PVC | Hard Vinyl | Tile | Wrought Iron | Masonary | LaMinate Applicable Material; 75 Deg F Application Maximum Temperature Range; 55 Deg F Application Minimum Temperature Range