https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139791-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTN8aW1hZ2UvanBlZ3xhRGs1TDJnMllpOHhNREExT0RFeU16SXhORGczT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprM09URmZNekF3ZURNd01DNXFjR2N8MWJlZjMyNDY0ZmNmNzg2MDY5MjY5ZDVlODA2OWJiZTNlZTRjODIzN2YzYTg5YTVjMTQ2MDdlMDU4NGI2MzI4Zg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18139791-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTN8aW1hZ2UvanBlZ3xhRGs1TDJnMllpOHhNREExT0RFeU16SXhORGczT0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXprM09URmZNekF3ZURNd01DNXFjR2N8MWJlZjMyNDY0ZmNmNzg2MDY5MjY5ZDVlODA2OWJiZTNlZTRjODIzN2YzYTg5YTVjMTQ2MDdlMDU4NGI2MzI4Zg
KRYLON
KRYLON
K11004991
KRYLON KRYLON
描述
KRYLON K11004991
Enamel Paint; Industrial and Marine; OSHA Safety Orange; Can; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 1 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time
制造商部件号
K11004991
BDI部件号
18139791
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K11004991/p/18139791
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0035777658246
重量 / Kilogram
3.78
Product Group - BDI
C00104
产品名称及类别
General Purpose Enamel Paint
典型用途
Industrial and Marine
颜色
OSHA Safety Orange
容器类型
Can
应用
Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron
品名
COATINGS | IRON GUARD
制造商描述
Krylon Industrial Coatings Iron Guard Acrylic Enamel
容器规格(数值及单位)
1 Gal
干燥时间
To Touch 15 to 30 Min | To Handle 1 to 2 Hr
其它特点
High Gloss Sheen | Recoat 4 Hr | Breakthrough Acrylic Technology | Can be Applied Direct
净重
128 Oz
类别 - BDI
Chemicals General Purpose Paints
名称
Paint
关键字串
Enamel
制造商货号
K11004991
重量/磅
9.775
详细描述
Enamel Paint; Industrial and Marine; OSHA Safety Orange; Can; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 1 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time


