https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138305-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzB8aW1hZ2UvanBlZ3xhR05pTDJnMFlpOHhNREExT0RFeE9EUTJNelV4T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpnek1EVmZNekF3ZURNd01DNXFjR2N8ZmM4NzcxZjE4ZDM2MmVmYjFjMjBmNTU4ODRhMDQ1ODg0NGZiNTA5NDBlZGExZWQ0YzMzMjEwNjU4NzY3ZTE3OA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18138305-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzB8aW1hZ2UvanBlZ3xhR05pTDJnMFlpOHhNREExT0RFeE9EUTJNelV4T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TXpnek1EVmZNekF3ZURNd01DNXFjR2N8ZmM4NzcxZjE4ZDM2MmVmYjFjMjBmNTU4ODRhMDQ1ODg0NGZiNTA5NDBlZGExZWQ0YzMzMjEwNjU4NzY3ZTE3OA
KRYLON
KRYLON
K11072525
KRYLON KRYLON
描述
KRYLON K11072525
Enamel Paint; Industrial and Marine; Deep Base; Pail; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 5 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time
制造商部件号
K11072525
BDI部件号
18138305
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E9%80%9A%E7%94%A8%E6%B2%B9%E6%BC%86/K11072525/p/18138305
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0035777658109
重量 / Kilogram
17.74
Product Group - BDI
C00104
产品名称及类别
General Purpose Enamel Paint
典型用途
Industrial and Marine
颜色
Deep Base
容器类型
Pail
应用
Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron
品名
COATINGS | IRON GUARD
制造商描述
Krylon Industrial Coatings Iron Guard Acrylic Enamel
容器规格(数值及单位)
5 Gal
干燥时间
To Touch 15 to 30 Min | To Handle 1 to 2 Hr
其它特点
High Gloss Sheen | Recoat 4 Hr | Breakthrough Acrylic Technology | Can be Applied Direct
净重
640 Oz
类别 - BDI
Chemicals General Purpose Paints
名称
Paint
关键字串
Enamel
制造商货号
K11072525
重量/磅
46.3
详细描述
Enamel Paint; Industrial and Marine; Deep Base; Pail; Moderate Industrial | Tank | Steel Fabricated Part | Machinery | Metal Building | Marine | Piping | Hand Rail and Ornamental Iron; 5 Gal Container Size; To Touch 15 to 30 Min | To Handle 1 to 2 Hr Dry Time


