RUSTOLEUM
RUSTOLEUM
1660830 IC SSPR GLS RED
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 1660830 IC SSPR GLS RED
Paint; Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; OSHA Safety Red Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume and Amplifier/Spill/Chipping Resistance; Fading and Peeling; 516G/L VOC; Rust-Oleum
制造商部件号
1660830 IC SSPR GLS RED
BDI部件号
18288338
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/1660830-IC-SSPR-GLS-RED/p/18288338
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 87 |
BDI- 美国 | 11 |
产品详细信息
分类
最低订购量
无
EAN条码
0020066166083
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
制造商货号
647-1660830
重量/磅
1.04
产品明细
Paint
产品规格
Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; OSHA Safety Red Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume and Amplifier/Spill/Chipping Resistance; Fading and Peeling; 516G/L VOC
详细描述
Paint; Most Metal, Wood, Concrete, Masonry Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Tool, Duct/Vent, Ladder, Cabinets, Locker, Furniture, Stenciling Application; 12OZ Nominal Capacity Volume; Alkyd Chemical Compound; OSHA Safety Red Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume and Amplifier/Spill/Chipping Resistance; Fading and Peeling; 516G/L VOC; Rust-Oleum