https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-1664830-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MTl8aW1hZ2UvanBlZ3xhR0l3TDJoaU5TOHhNRE16TWpVeU5qTXhNelV3TWk5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpFMk5qUTRNekJmTXpBd2VETXdNQzVxY0djfDM2ZWIzNWE4ZmQxZDBhNmZiYzllNTc5ZjAxYzRmMWIxN2NjNjg2M2ZlY2NjMDgxNzEwMjJiNjcwZDEyZWIwOTE
RUSTOLEUM
RUSTOLEUM
1664830 IC SSPR GLS CHER
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 1664830 IC SSPR GLS CHER
Paint; Industrial Choice 1600 System Enamel Aerosols; 100 Deg F Application Maximum Temperature Range; 50 Deg F Minimum Application Temperature Range; 12Oz Nominal Capacity Volume; Alkyd Chemical Compound; Cherry Red Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume/Spill/Chipping/Fading/Peeling Resistance; 517 G/L VOC; For Most Metal, Wood, Concrete, Masonry Applicable Material; Tool, Ducts/Vents, Ladder, Cabinets, Locker, Furniture, Stenciling Application
制造商部件号
1664830 IC SSPR GLS CHER
BDI部件号
18288341
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/1664830-IC-SSPR-GLS-CHER/p/18288341
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066166489
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
制造商内部编号
647-1664830V
重量/磅
1.06
产品明细
Paint
产品规格
Industrial Choice 1600 System Enamel Aerosols; 100 Deg F Application Maximum Temperature Range; 50 Deg F Minimum Application Temperature Range; 12Oz Nominal Capacity Volume; Alkyd Chemical Compound; Cherry Red Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume/Spill/Chipping/Fading/Peeling Resistance; 517 G/L VOC
详细描述
Paint; Industrial Choice 1600 System Enamel Aerosols; 100 Deg F Application Maximum Temperature Range; 50 Deg F Minimum Application Temperature Range; 12Oz Nominal Capacity Volume; Alkyd Chemical Compound; Cherry Red Color; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; Aerosol Can Packing Type; Solvent/Mild Chemical Fume/Spill/Chipping/Fading/Peeling Resistance; 517 G/L VOC; For Most Metal, Wood, Concrete, Masonry Applicable Material; Tool, Ducts/Vents, Ladder, Cabinets, Locker, Furniture, Stenciling Application