对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

204 https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-206-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NDV8aW1hZ2UvanBlZ3xhRE5oTDJneE1TOHhNRFExTURZd09UUXdOVGs0TWk5SlRrUllXRmhZV0ZoWVdGaGZNakExWHpJd05sOHpNREI0TXpBd0xtcHdad3w0NDEyMzY1MTc1ZGQ3ZGQ2ZjIzMDA5NjQyM2MyZjE5MzYzOTZjODkxODEyOWI1YWRkYTg5YzM0ZjU2MzA2OThj
17115311 涂料 

AERVOE AERVOE

204

描述

AERVOE 204

Paint; 90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Alkyd, VMP Naphtha and Hexane Base Material; 20Oz Nominal Capacity Volume; 17Oz Nominal Capacity Weight; Green Color; Aerosol Can Packing Type; For Most Surface, Pavement, Gravel, Soil Applicable Material; For Survey Marking Application; Aervoe

制造商部件号

204

BDI部件号
17115311

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
AERVOE INDUSTRIES
最低订购量
EAN条码
0088193002049
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
产品明细
Paint
产品规格
90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Alkyd, VMP Naphtha and Hexane Base Material; 20Oz Nominal Capacity Volume; 17Oz Nominal Capacity Weight; Green Color; Aerosol Can Packing Type
详细描述
Paint; 90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Alkyd, VMP Naphtha and Hexane Base Material; 20Oz Nominal Capacity Volume; 17Oz Nominal Capacity Weight; Green Color; Aerosol Can Packing Type; For Most Surface, Pavement, Gravel, Soil Applicable Material; For Survey Marking Application; Aervoe