RUSTOLEUM
RUSTOLEUM
208028 SIE S30 1-GL GRIP
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 208028 SIE S30 1-GL GRIP
Paint; 100 Deg F Maximum Application Temperature; 50 Deg F Application Minimum Temperature Range; Water Base Type; 1GAL Nominal Capacity Volume; Hi-Hide White Color; 212 Deg F Maximum Dry Heat Resistance; Flat Finish; Can Packing Type; Rust-Oleum
制造商部件号
208028 SIE S30 1-GL GRIP
BDI部件号
18288389
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/208028-SIE-S30-1-GL-GRIP/p/18288389
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0020066120580
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
制造商货号
647-208028
重量/磅
10
产品明细
Paint
产品规格
100 Deg F Maximum Application Temperature; 50 Deg F Application Minimum Temperature Range; Water Base Type; 1GAL Nominal Capacity Volume; Hi-Hide White Color; 212 Deg F Maximum Dry Heat Resistance; Flat Finish; Can Packing Type
详细描述
Paint; 100 Deg F Maximum Application Temperature; 50 Deg F Application Minimum Temperature Range; Water Base Type; 1GAL Nominal Capacity Volume; Hi-Hide White Color; 212 Deg F Maximum Dry Heat Resistance; Flat Finish; Can Packing Type; Rust-Oleum
