AERVOE
AERVOE
257
AERVOE AERVOE
描述
AERVOE 257
Paint; Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Orange Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximim Temperature Range; Aervoe
制造商部件号
257
BDI部件号
17115446
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/257/p/17115446
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0088193002575
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
重量/磅
1.35
产品明细
Paint
产品规格
Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Orange Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximim Temperature Range; Aervoe
详细描述
Paint; Solvent Base Type; 17Oz Nominal Capacity Volume; 20Oz Nominal Capacity Weight; Orange Color; Gloss Finish; Aerosol Can Packing Type; Moisture Resistance; 100 Deg F Maximim Temperature Range; Aervoe


