AERVOE
AERVOE
319
AERVOE AERVOE
Description
319 RUST PROOF ANY-WAY SPRAY PAINT ; ROYAL BLUE 12 OZ 12/CS
Paint; Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Royal Blue Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe
Part #
319
BDI #
17115574
Details
127.9384524
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/319/p/17115574
Your Price
$ 127.94 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0088193003190
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
205-319
Weight / LBS
1.17
Product Detail
Paint
Product Specification
Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Royal Blue Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range
Long Description
Paint; Solvent Base Type; 12OZ Nominal Capacity Volume; 16OZ Nominal Weight Capacity; Royal Blue Color; High-Gloss Finish; Aerosol Can Packing Type; Mild To Moderate Environment Resistance; 300 Deg F Maximum Temperature Range; Aervoe