https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-249124-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzl8aW1hZ2UvanBlZ3xhRGhrTDJnM1lTOHhNRFF4T1RreE9EVXpOamN6TkM5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpJME9URXlORjh6TURCNE16QXdMbXB3Wnd8NjdlMzFiZGMwZjZhNTNiZThkNjIxY2I5NTZmNWYyZGMxZDljYzc4ZDdhMzEyNDU2YjZjZmEyNGZlNWNjNTZlNA
RUSTOLEUM
RUSTOLEUM
334024
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 334024
Paint; 90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Acrylic Modified Alkyd Base Type; 12 Oz Nominal Capacity Volume; Acetone, Dimethyl Carbonate, Ethyl 3-Ethoxypropionate, Ethyl Benzene, Naphtha, Petroleum, HydroTreated Light, Propane and Titanium Dioxide Chemical Compound; Apple Red Color; 200 Deg F Maximum Dry Heat Resistance; Gloss Finish; 1 Hr at 70 Deg F Fix Cure Time at Temperature; -156 Deg F Nominal Flash Point; 48 Hr at 70 Deg F Full Cure Time at Temperature; Solvent Odor/Scent; Aerosol Packing Type; Heat Resistance; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Ultra Cover Gloss Spray Paint Type; 551 G/L VOC; For Metal, Plastic and Wood Applicable Material; For Mult-Purpose Application; Rust-Oleum
制造商部件号
334024
BDI部件号
21477983
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/334024/p/21477983
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066387631
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
产品明细
Paint
产品规格
90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Acrylic Modified Alkyd Base Type; 12 Oz Nominal Capacity Volume; Acetone, Dimethyl Carbonate, Ethyl 3-Ethoxypropionate, Ethyl Benzene, Naphtha, Petroleum, HydroTreated Light, Propane and Titanium Dioxide Chemical Compound; Apple Red Color; 200 Deg F Maximum Dry Heat Resistance; Gloss Finish; 1 Hr at 70 Deg F Fix Cure Time at Temperature; -156 Deg F Nominal Flash Point; 48 Hr at 70 Deg F Full Cure Time at Temperature; Solvent Odor/Scent; Aerosol Packing Type; Heat Resistance; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Ultra Cover Gloss Spray Paint Type; 551 G/L VOC
详细描述
Paint; 90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Acrylic Modified Alkyd Base Type; 12 Oz Nominal Capacity Volume; Acetone, Dimethyl Carbonate, Ethyl 3-Ethoxypropionate, Ethyl Benzene, Naphtha, Petroleum, HydroTreated Light, Propane and Titanium Dioxide Chemical Compound; Apple Red Color; 200 Deg F Maximum Dry Heat Resistance; Gloss Finish; 1 Hr at 70 Deg F Fix Cure Time at Temperature; -156 Deg F Nominal Flash Point; 48 Hr at 70 Deg F Full Cure Time at Temperature; Solvent Odor/Scent; Aerosol Packing Type; Heat Resistance; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Ultra Cover Gloss Spray Paint Type; 551 G/L VOC; For Metal, Plastic and Wood Applicable Material; For Mult-Purpose Application; Rust-Oleum