https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-7779830-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzN8aW1hZ2UvanBlZ3xhRGs0TDJneFpDOHhNRE15T1RRNE9UVXpPVEV3TWk5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpjM056azRNekJmTXpBd2VETXdNQzVxY0djfDU4MDUxODExMDI1Zjc0MWQ5OGNjYjUwMDk3Y2MzZWE3YWFhMDJiMTE0NWRiODM4OTUyZDBjZmUzZWJiZWFhYjI
24475720
Paints
RUSTOLEUM
RUSTOLEUM
7779830
RUSTOLEUM RUSTOLEUM
Description
7779830 BLACK SPRAY PAINT ; 12OZ GLOSS
Paint; Concrete, Metal, Stone, Wood Applicable Material; 90 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Oil Based Base Type; 12OZ Nominal Capacity Volume; Black Color; 200 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Rust-Oleum
Part #
7779830
BDI #
24475720
Details
18.33999869
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/7779830/p/24475720
Your Price
$ 18.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066777982
Product Group - BDI
C00104
Noun
Paint
Manufacturer Item Number
647-7779830
Product Detail
Paint
Product Specification
Concrete, Metal, Stone, Wood Applicable Material; 90 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Oil Based Base Type; 12OZ Nominal Capacity Volume; Black Color; 200 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type
Long Description
Paint; Concrete, Metal, Stone, Wood Applicable Material; 90 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Oil Based Base Type; 12OZ Nominal Capacity Volume; Black Color; 200 Deg F Maximum Dry Heat Resistance; Gloss Finish; Aerosol Can Packing Type; Rust-Oleum