https://www.bdiexpress.com/medias/INDKRYXXXXXX-15005674-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzR8aW1hZ2UvanBlZ3xhRGhpTDJoa1pDOHhNREExT0RFeE5qTTVPVEV6TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVFV3TURVMk56UmZNekF3ZURNd01DNXFjR2N8YjM0ZTVkYWMyMjI3OTM2NDEyNTdkMGEwNzVlMTU3ZDY3ZTFmZDgzMzE5ZjkwYjRjYmEyNTc2MWM4NjM5ZDYyNg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-15005674-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzR8aW1hZ2UvanBlZ3xhRGhpTDJoa1pDOHhNREExT0RFeE5qTTVPVEV6TkM5SlRrUkxVbGxZV0ZoWVdGaGZNVFV3TURVMk56UmZNekF3ZURNd01DNXFjR2N8YjM0ZTVkYWMyMjI3OTM2NDEyNTdkMGEwNzVlMTU3ZDY3ZTFmZDgzMzE5ZjkwYjRjYmEyNTc2MWM4NjM5ZDYyNg
KRYLON
KRYLON
K01311007
KRYLON KRYLON
描述
KRYLON K01311007
Paint; Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood Applicable Material; 13OZ Nominal Capacity Volume; Acrylic Enamel Chemical Compound; Crystal Clear Color; Matte Finish; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Krylon
制造商部件号
K01311007
BDI部件号
15005674
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/K01311007/p/15005674
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504013112
重量 / Kilogram
0.5
Product Group - BDI
C00104
名称
Paint
制造商货号
425-K01311007
重量/磅
1.17
产品明细
Paint
产品规格
Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood Applicable Material; 13OZ Nominal Capacity Volume; Acrylic Enamel Chemical Compound; Crystal Clear Color; Matte Finish; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range
详细描述
Paint; Ceramic, Glass, Metal, Paper, Plaster, Plastic, Wood Applicable Material; 13OZ Nominal Capacity Volume; Acrylic Enamel Chemical Compound; Crystal Clear Color; Matte Finish; Aerosol Can Packing Type; 85 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Krylon

