

KRYLON
KRYLON
K03106888
KRYLON KRYLON
描述
KRYLON K03106888
Paint; Steel Applicable Material; 11OZ Nominal Capacity Volume; Green Color; Aerosol Can Packing Type; Weather/Water/Smear/Smudge Resistance; 0.84 Nominal Specific Gravity; Industrial Paint Type; Krylon
制造商部件号
K03106888
BDI部件号
24872679
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/K03106888/p/24872679
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 12 |
产品详细信息
分类
最低订购量
无
EAN条码
0724504068884
重量 / Kilogram
0.31
Product Group - BDI
C00104
名称
Paint
制造商货号
425-K03106888
重量/磅
1.04
产品明细
Paint
产品规格
Steel Applicable Material; 11OZ Nominal Capacity Volume; Green Color; Aerosol Can Packing Type; Weather/Water/Smear/Smudge Resistance; 0.84 Nominal Specific Gravity; Industrial Paint Type
详细描述
Paint; Steel Applicable Material; 11OZ Nominal Capacity Volume; Green Color; Aerosol Can Packing Type; Weather/Water/Smear/Smudge Resistance; 0.84 Nominal Specific Gravity; Industrial Paint Type; Krylon