

RUSTOLEUM
RUSTOLEUM
V2344838 HIPERF LSPR MAR
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM V2344838 HIPERF LSPR MAR
Paint; 15 OZ Capacity Volume; 32 Degree F Temperature; Hi-Visibility Yellow Color; Semi-Gloss Finish; Solvent Odor/Scent; Aerosol Can Packing Type; Quantity 6 CN; Applicable Material Concrete | Gravel | Grass | Pavement
制造商部件号
V2344838 HIPERF LSPR MAR
BDI部件号
18288407
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/V2344838-HIPERF-LSPR-MAR/p/18288407
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066003456
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
产品明细
Paint
产品规格
15 OZ Capacity Volume; 32 Degree F Temperature; Hi-Visibility Yellow Color; Semi-Gloss Finish; Solvent Odor/Scent; Aerosol Can Packing Type; Quantity 6 CN; Applicable Material Concrete | Gravel | Grass | Pavement
详细描述
Paint; 15 OZ Capacity Volume; 32 Degree F Temperature; Hi-Visibility Yellow Color; Semi-Gloss Finish; Solvent Odor/Scent; Aerosol Can Packing Type; Quantity 6 CN; Applicable Material Concrete | Gravel | Grass | Pavement