对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

03160 https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-03160-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTd8aW1hZ2UvanBlZ3xhRFZrTDJnek5DOHhNRFEyTVRZd01URTJPVFF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNVEkxWHpBek1UWXdYMFF5TWw4ek1EQjRNekF3TG1wd1p3fGI3MDdlNzVkMjdjZDYzYzMwMzU1YzU5OTY1OGRiZGY5MTYxY2JmODQ1ZDBjNGI2OGQ1MjE1YjYzODdiOTljNmQ
27456064 专用润滑剂 

CRC CRC

03160

描述

CRC 03160

Dry Lubricant; Petroleum Based Chemical Compound; Amber Color; 16 Oz Container Size; 160 Deg F Nominal Flash Point; Petroleum Odor/Scent; Aerosol Can Packing Type; Oil/Dust/Moisture Resistance; 0.804 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; 90 Percentage | 6 LB/Gal and 723 g/L VOC; For Most Metal Applicable Material

制造商部件号

03160

BDI部件号
27456064

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
CRC
制造商名称
CRC INDUSTRIES
最低订购量
EAN条码
0078254031606
重量 / Kilogram
0.453
Product Group - BDI
C00104
名称
Lubricant
关键字串
Dry
重量/磅
1
产品明细
Dry Lubricant
产品规格
Petroleum Based Chemical Compound; Amber Color; 16 Oz Container Size; 160 Deg F Nominal Flash Point; Petroleum Odor/Scent; Aerosol Can Packing Type; Oil/Dust/Moisture Resistance; 0.804 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; 90 Percentage | 6 LB/Gal and 723 g/L VOC
详细描述
Dry Lubricant; Petroleum Based Chemical Compound; Amber Color; 16 Oz Container Size; 160 Deg F Nominal Flash Point; Petroleum Odor/Scent; Aerosol Can Packing Type; Oil/Dust/Moisture Resistance; 0.804 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; 90 Percentage | 6 LB/Gal and 723 g/L VOC; For Most Metal Applicable Material