

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
35 55GAL DRUM ; L0576-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS 35 55GAL DRUM ; L0576-062
Metal Working Compound; Metal Working | Water Mix; Drum; Liquid; CNC Milling | Turning | Drilling | Tapping | Grinding; Brown; 55 Gal
制造商部件号
35 55GAL DRUM ; L0576-062
BDI部件号
18229044
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/35-55GAL-DRUM-;-L0576-062/p/18229044
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215457618
重量 / Kilogram
208.833
Product Group - BDI
C00104
产品名称及类别
Specialty Grinding Compound
典型用途
Metal Working | Water Mix
容器类型
Drum
形态
Liquid
应用
CNC Milling | Turning | Drilling | Tapping | Grinding
制造商描述
No. 35 Soluble Oil
颜色
Brown
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
179 Deg C
气味
Mineral Oil
其它特点
Multi Purpose | Water Soluble | Sulfur and Chlorine Free | Clean Running | Provides Excellent Finish
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Compound
关键字串
Metal Working
制造商货号
L0576-062
重量/磅
461
详细描述
Metal Working Compound; Metal Working | Water Mix; Drum; Liquid; CNC Milling | Turning | Drilling | Tapping | Grinding; Brown; 55 Gal