Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AUTO MARINE GUARD 5GAL PAIL ; L0717-060 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0717-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDl8aW1hZ2UvanBlZ3xhREl6TDJnMU5DOHhNREU0TVRBMk1qVTVNRFE1TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTVRkZk1EWXdYek13TUhnek1EQXVhbkJufGUyZjhmMDI2ZDIyNjRjZThkMzFiZThkNzBkMzY5NDRhMWYxZThjNWMyZDYwMGIwYTYxNDljYWQ1MGUzMmNjMzI
18227562 Specialty Purpose Lubricants 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

AUTO MARINE GUARD 5GAL PAIL ; L0717-060

Description

L0717-060 MARINE AND AUTO GRD 5GAL PAIL

Penetrant Lubricant; Marine | Auto Guard; Pail; Liquid; Machine Tool | Steel Cast Part | Nut | Bolt | Valve | Heat Riser | Cable | Linkage; Amber; 5 Gal

Part #

L0717-060

BDI #
18227562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

571.50149764 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 571.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
18.12
EAN
0089215571703
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Marine | Auto Guard
Container Type
Pail
Texture
Liquid
Application
Machine Tool | Steel Cast Part | Nut | Bolt | Valve | Heat Riser | Cable | Linkage
Manufacturer's Description
Marine and Auto Guard - Moisture Displacement - Penetrating Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
138 Deg C COC
Odor
Additive
Other Features
Excellent Fogging Oil | Excellent Wet Start Product
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0717-060
Weight / LBS
40
Long Description
Penetrant Lubricant; Marine | Auto Guard; Pail; Liquid; Machine Tool | Steel Cast Part | Nut | Bolt | Valve | Heat Riser | Cable | Linkage; Amber; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh