

BDI APPROVED FL POWR
BDI APPROVED FL POWR
AW32 5GAL
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR AW32 5GAL
Truck Spill Kit; Contents 6.5 Gal Bucket | 15" X 19" Size of 10 Pad | 3" X 4" Size of 3 Sock | 2 Disposal Bag and Tie | 1 Pair of Nitrile Glove; Gray
制造商部件号
AW32 5GAL
BDI部件号
21486082
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/AW32-5GAL/p/21486082
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 13 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
19.5
Product Group - BDI
C00104
名称
Lubricant
产品明细
Truck Spill Kit
产品规格
Contents 6.5 Gal Bucket | 15" X 19" Size of 10 Pad | 3" X 4" Size of 3 Sock | 2 Disposal Bag and Tie | 1 Pair of Nitrile Glove; Gray
详细描述
Truck Spill Kit; Contents 6.5 Gal Bucket | 15" X 19" Size of 10 Pad | 3" X 4" Size of 3 Sock | 2 Disposal Bag and Tie | 1 Pair of Nitrile Glove; Gray