

BDI APPROVED
BDI APPROVED
BORYGO 5L
BDI APPROVED BDI APPROVED
描述
BDI APPROVED BORYGO 5L
Specialty Fluid; Engine Cooling System; Can; 5 L Container Size; Liquid; Passenger Car | Van | Truck | Bus; Clear Pink
制造商部件号
BORYGO 5L
BDI部件号
17033451
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/BORYGO-5L/p/17033451
单价(不含税)
请求报价
BDIExpress
|
BDI- 波兰 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
5
Product Group - BDI
C00104
名称
Lubricant
关键字串
Multi Purpose
产品明细
Specialty Fluid
产品规格
Engine Cooling System; Can; 5 L Container Size; Liquid; Passenger Car | Van | Truck | Bus; Clear Pink
详细描述
Specialty Fluid; Engine Cooling System; Can; 5 L Container Size; Liquid; Passenger Car | Van | Truck | Bus; Clear Pink