![HEAT TRAN OIL LIGHT 55GAL DRUM;L0751-062](/medias/INDLUBXXXXXX-L0751-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzB8aW1hZ2UvanBlZ3xhRGd6TDJnek9TOHhNREU0TVRRMk5UY3dNalF6TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRGZk1EWXlYek13TUhnek1EQXVhbkJufDg3ODAyOWE3OGUxMWRhNmMxNmZhYzc2ODAxYWU4YTUxOGQwMWI4MThhMjM1NzNmMmNjZWNkMTg0ODgxNTU5YjU)
![HEAT TRAN OIL LIGHT 55GAL DRUM;L0751-062](/medias/INDLUBXXXXXX-L0751-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzB8aW1hZ2UvanBlZ3xhRGd6TDJnek9TOHhNREU0TVRRMk5UY3dNalF6TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTlRGZk1EWXlYek13TUhnek1EQXVhbkJufDg3ODAyOWE3OGUxMWRhNmMxNmZhYzc2ODAxYWU4YTUxOGQwMWI4MThhMjM1NzNmMmNjZWNkMTg0ODgxNTU5YjU)
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HEAT TRAN OIL LIGHT 55GAL DRUM;L0751-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS HEAT TRAN OIL LIGHT 55GAL DRUM;L0751-062
Heat Transfer Oil; Applications requiring Radiation Resistance; Drum; Liquid; Oil Heat Exchanger | Roofer Tar Kettle | Curing Machine | Concrete Tile; Amber; 55 Gal
制造商部件号
HEAT TRAN OIL LIGHT 55GAL DRUM;L0751-062
BDI部件号
18229849
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/HEAT-TRAN-OIL-LIGHT-55GAL-DRUM;L0751-062/p/18229849
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215475117
重量 / Kilogram
199.32
Product Group - BDI
C00104
产品名称及类别
Specialty Heat Transfer Oil
典型用途
Applications requiring Radiation Resistance
容器类型
Drum
形态
Liquid
应用
Oil Heat Exchanger | Roofer Tar Kettle | Curing Machine | Concrete Tile
制造商描述
Heat Transfer Oil
颜色
Amber
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
232 Deg C
气味
Mineral Oil
其它特点
Light Duty | ISO 68 | SAE 20 | High Flash and Fire Point
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Oil
关键字串
Heat Transfer
制造商货号
L0751-062
重量/磅
445
详细描述
Heat Transfer Oil; Applications requiring Radiation Resistance; Drum; Liquid; Oil Heat Exchanger | Roofer Tar Kettle | Curing Machine | Concrete Tile; Amber; 55 Gal