https://www.bdiexpress.com/medias/INDATBLUBXXX-SP-M99-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTJ8aW1hZ2UvanBlZ3xhR1ZqTDJnMk55ODVPRE0wTkRnMU1UVXpPREl5TDBsT1JFRlVRa3hWUWxoWVdGOVRVRjlOT1RsZlFsUk1Yek13TUhnek1EQXVhbkJufGZmMWM3YmM1NDgyNzU1MDc4MjczYmRmNmUwM2IwY2M3NDgzNjUyYjI0MWU5Njk3OWYzYWE0YTIxZGEzZTAyN2U
AMBERTECH TECHNOLOGY
AMBERTECH TECHNOLOGY
M99 8 OZ
AMBERTECH TECHNOLOGY AMBERTECH TECHNOLOGY
描述
AMBERTECH TECHNOLOGY M99 8 OZ
Engine Lubricant; Engine; Bottle; Liquid; Combustion Engine | Gearbox | Hydraulic System | Pump | Compressor | Drilling/Tapping/Boring | Air Handler | Mechanical System | Machinery | Generator | Stamping | Tooling; Yellow; 8 Oz
制造商部件号
M99 8 OZ
BDI部件号
21430278
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/M99-8-OZ/p/21430278
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0793573209672
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Engine
容器类型
Bottle
形态
Liquid
应用
Combustion Engine | Gearbox | Hydraulic System | Pump | Compressor | Drilling/Tapping/Boring | Air Handler | Mechanical System | Machinery | Generator | Stamping | Tooling
制造商描述
Lubricant To The Molecular Level
颜色
Yellow
容器规格(数值及单位)
8 Oz
闪点(数值及单位)
282 Deg C
气味
Characteristic
符合证书
USDA
其它特点
Non-Flammable | Non-Hazardous | Water Resistant
净重
8 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Engine
详细描述
Engine Lubricant; Engine; Bottle; Liquid; Combustion Engine | Gearbox | Hydraulic System | Pump | Compressor | Drilling/Tapping/Boring | Air Handler | Mechanical System | Machinery | Generator | Stamping | Tooling; Yellow; 8 Oz