SPRAYON
SPRAYON
S10305000
SPRAYON SPRAYON
描述
SPRAYON S10305000
Penetrant Lubricant; Multi Purpose; Pail; Liquid; Frozen Lug and Bolt | Repair Work | General Overhaul | Machined Part | Automotive | Crank Shaft; Light Amber; 5 Gal
制造商部件号
S10305000
BDI部件号
21458376
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/S10305000/p/21458376
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577103058
重量 / Kilogram
18.14
Product Group - BDI
C00104
产品名称及类别
Specialty Penetrant Lubricant
典型用途
Multi Purpose
容器类型
Pail
形态
Liquid
应用
Frozen Lug and Bolt | Repair Work | General Overhaul | Machined Part | Automotive | Crank Shaft
品名
RUST BREAKER
制造商描述
Rust Breaker Penetrant
颜色
Light Amber
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
Above 200 Deg F PMCC
气味
Vanilla
VOC含量 - 百分比
Below 1 Percentage
符合证书
NSF H2
其它特点
Displaces Water and Moisture | Quickly Loosens Rust
净重
640 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Penetrant
制造商货号
S10305
重量/磅
40
详细描述
Penetrant Lubricant; Multi Purpose; Pail; Liquid; Frozen Lug and Bolt | Repair Work | General Overhaul | Machined Part | Automotive | Crank Shaft; Light Amber; 5 Gal