SPRAYON
SPRAYON
S21055000
SPRAYON SPRAYON
描述
SPRAYON S21055000
General Purpose Lubricant; Multi Purpose; Drum; Liquid; Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine; Colorless; 55 Gal
制造商部件号
S21055000
BDI部件号
21458263
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/S21055000/p/21458263
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577210558
重量 / Kilogram
141.97
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Multi Purpose
容器类型
Drum
形态
Liquid
应用
Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine
品名
LU
制造商描述
Food Grade Silicone Lube
颜色
Colorless
容器规格(数值及单位)
55 Gal
闪点(数值及单位)
-10 Deg F PMCC
气味
Slight Solvent
VOC含量 - 百分比
5.58 Lb/Gal
符合证书
FDA 21 CFR 178.3570 | NSF H1
其它特点
Stop Sticking Without Transfer | Low Viscosity
净重
7040 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
General Purpose
制造商货号
S21055
重量/磅
313
详细描述
General Purpose Lubricant; Multi Purpose; Drum; Liquid; Slide | Food and Drug Processing | Guide | Knives | Slicer | Saw | Grinder | Mixer | Guard | Conveyor | Food Rack | Oven | Bottling Machine; Colorless; 55 Gal