https://www.bdiexpress.com/medias/INDSPRXXXXXX-25139879-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNjl8aW1hZ2UvanBlZ3xhRFEyTDJneU1pOHhNREExT0RFNE9UazVOakEyTWk5SlRrUlRVRkpZV0ZoWVdGaGZNalV4TXprNE56bGZNekF3ZURNd01DNXFjR2N8NTJmNTUxZjA3YTIxYzZiMzVlZDE2ODFlZGM0ZDFlOGU5NmM1ZWU5OGEwYjViZTAwZTI2N2RhNmVhYzRhNzc3NA
SPRAYON
SPRAYON
S71105000
SPRAYON SPRAYON
描述
SPRAYON S71105000
The Protector All-Purpose Lubricant; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Penetrates And Prevents Rust; Displaces Moisture And Lubricates; Contains No Silicone; Sprayon Lu711 The Protector All-Purpose
制造商部件号
S71105000
BDI部件号
25139879
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/S71105000/p/25139879
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577711055
重量 / Kilogram
16.86
Product Group - BDI
C00104
名称
Lubricant
重量/磅
37.175
产品明细
The Protector All-Purpose Lubricant
产品规格
5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Penetrates And Prevents Rust; Displaces Moisture And Lubricates; Contains No Silicone; Sprayon Lu711 The Protector All-Purpose
详细描述
The Protector All-Purpose Lubricant; 5 Gallon Net Weight; 12" Length; 12" Width; 14" Height; Penetrates And Prevents Rust; Displaces Moisture And Lubricates; Contains No Silicone; Sprayon Lu711 The Protector All-Purpose