https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-PGEL-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1NzJ8aW1hZ2UvanBlZ3xhR05qTDJoa1lTOHhNRFUxTnpJM05USXdPVGMxT0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVUVkRlRGOUtRVkpmTXpBd2VETXdNQzVxY0djfDQ2OWMyMGQ1NzRiMjQwMmNmYzFhNDU2YWE3NTFmYWI5OWE5MDNhYjZmOTdlMmE2OTdiN2YyMDk3OWE0M2MyOWU
LOCTITE
LOCTITE
SIC PAT GEL WTRMX 1LB GRT80 IDH 233027
LOCTITE LOCTITE
描述
LOCTITE SIC PAT GEL WTRMX 1LB GRT80 IDH 233027
Metal Working Compound; Metal Working; Water Mix; Jar; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb
制造商部件号
SIC PAT GEL WTRMX 1LB GRT80 IDH 233027
BDI部件号
1055916
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/SIC-PAT-GEL-WTRMX-1LB-GRT80-IDH-233027/p/1055916
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340394780
重量 / Kilogram
0.516
Product Group - BDI
C00104
产品名称及类别
Specialty Grinding Compound
典型用途
Metal Working
容器类型
Water Mix
形态
Jar
应用
Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
品名
CLOVER | PAT GEL
制造商描述
Clover Silicon Carbide Pat Gel Water Mix
颜色
Gray
容器规格(数值及单位)
1 Lb
闪点(数值及单位)
Above 93 Deg C COC
气味
Mild
VOC含量 - 百分比
0 Percentage | 0 Lb/Gal
其它特点
Biodegradable | Grade NC | Grit 150 | Non Curing | Grinding Compound
净重
16 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Compound
关键字串
Metal Working
制造商货号
39478
重量/磅
1.334
详细描述
Metal Working Compound; Metal Working; Water Mix; Jar; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb