

CRC
CRC
SUPERCUT II AEROSOL 300ML
CRC CRC
描述
CRC SUPERCUT II AEROSOL 300ML
Cutting Lubricant; Cutting; Aerosol Can; Liquid; Gear Cutter | Broaches | Grinder | Drilling and Boring | Tapping | Threading | Drawing | Forming | Stamping| Reaming| Sawing; Amber; 300 Ml
制造商部件号
SUPERCUT II AEROSOL 300ML
BDI部件号
15073910
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/SUPERCUT-II-AEROSOL-300ML/p/15073910
单价(不含税)
请求报价
BDIExpress
|
BDI- 波兰 | 6 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Cutting
容器类型
Aerosol Can
形态
Liquid
应用
Gear Cutter | Broaches | Grinder | Drilling and Boring | Tapping | Threading | Drawing | Forming | Stamping| Reaming| Sawing
制造商描述
CRC Supercut Ll
颜色
Amber
容器规格(数值及单位)
300 Ml
闪点(数值及单位)
Above 170 Deg C
气味
Characteristic
其它特点
Non-Chlorinated | High Performance
净重
300 Ml
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Cutting
详细描述
Cutting Lubricant; Cutting; Aerosol Can; Liquid; Gear Cutter | Broaches | Grinder | Drilling and Boring | Tapping | Threading | Drawing | Forming | Stamping| Reaming| Sawing; Amber; 300 Ml