

WD-40
WD-40
10070
WD-40 WD-40
描述
WD-40 10070
Multi Purpose Oil; 4 Oz Nominal Capacity Volume; Clear Amber Color; 4 Oz Container Size; 100 Deg F Fire Point; 350 Deg F Nominal Flash Point; Faint Citronella Scent Odor/Scent; Bottle Packing Type Oil Type; Wd-40
制造商部件号
10070
BDI部件号
25131910
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/10070/p/25131910
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.18
Product Group - BDI
C00104
名称
Oil
关键字串
Multi Purpose
制造商货号
780-10070
产品明细
Multi Purpose Oil
产品规格
4 Oz Nominal Capacity Volume; Clear Amber Color; 4 Oz Container Size; 100 Deg F Fire Point; 350 Deg F Nominal Flash Point; Faint Citronella Scent Odor/Scent; Bottle Packing Type Oil Type; Wd-40
详细描述
Multi Purpose Oil; 4 Oz Nominal Capacity Volume; Clear Amber Color; 4 Oz Container Size; 100 Deg F Fire Point; 350 Deg F Nominal Flash Point; Faint Citronella Scent Odor/Scent; Bottle Packing Type Oil Type; Wd-40