

KLUBER LUBRICATION
KLUBER LUBRICATION
4 UH1-680-N-20L
KLUBER LUBRICATION KLUBER LUBRICATION
描述
KLUBER LUBRICATION 4 UH1-680-N-20L
Gear Oil; Synthetic Type; Gear | Multi Purpose; Pail; Liquid; Food Processing and Pharmaceutical Industries; 20 L Container Size
制造商部件号
4 UH1-680-N-20L
BDI部件号
21562003
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/4-UH1-680-N-20L/p/21562003
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Oil
产品类型
Synthetic
典型用途
Gear | Multi Purpose
容器类型
Pail
形态
Liquid
SAE/ISO等级
Not Available
应用
Food Processing and Pharmaceutical Industries
制造商描述
Synthetic Gear and Multipurpose Oil For The Food Processing and Pharmaceutical Industry
容器规格(数值及单位)
20 L
气味
Polyalphaolefin
净重
20 L
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
详细描述
Gear Oil; Synthetic Type; Gear | Multi Purpose; Pail; Liquid; Food Processing and Pharmaceutical Industries; 20 L Container Size