

CITGO PETROLEUM
CITGO PETROLEUM
632577001004
CITGO PETROLEUM CITGO PETROLEUM
描述
CITGO PETROLEUM 632577001004
Gear Oil; 5 Gal Pail; Liquid; Clear to Light Amber Color; Mild Odor; 540 Degree F Degree of Flashpoint; 7 AGMA Grade; 0.8628 Specific Gravity; 460cSt at 40 Degree C Viscosity; -44 Pour Point Degree F; For Bearing and Gear Operating Under High Temperature
制造商部件号
632577001004
BDI部件号
21506528
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/632577001004/p/21506528
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Oil
关键字串
Gear
产品明细
Gear Oil
产品规格
5 Gal Pail; Liquid; Clear to Light Amber Color; Mild Odor; 540 Degree F Degree of Flashpoint; 7 AGMA Grade; 0.8628 Specific Gravity; 460cSt at 40 Degree C Viscosity; -44 Pour Point Degree F
详细描述
Gear Oil; 5 Gal Pail; Liquid; Clear to Light Amber Color; Mild Odor; 540 Degree F Degree of Flashpoint; 7 AGMA Grade; 0.8628 Specific Gravity; 460cSt at 40 Degree C Viscosity; -44 Pour Point Degree F; For Bearing and Gear Operating Under High Temperature