

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AC-2 1GAL JUG ; L0706-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS AC-2 1GAL JUG ; L0706-057
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Jug; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 1 Gal Container Size
制造商部件号
AC-2 1GAL JUG ; L0706-057
BDI部件号
18229141
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/AC-2-1GAL-JUG-;-L0706-057/p/18229141
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215670611
重量 / Kilogram
3.75
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Compressor | Pump
容器类型
Jug
形态
Liquid
SAE/ISO等级
SAE 20 | ISO 68
应用
Air Compressor | Hydraulic System | Oil Recirculating System
制造商描述
AC Series Petroleum-Based - Anti-Wear Fortified Compressor Oil
颜色
Amber
容器规格(数值及单位)
1 Gal
闪点(数值及单位)
221 Deg C
气味
Mineral Oil
其它特点
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
净重
128 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Lubricating Pump
制造商货号
L0706-057
重量/磅
8.25
详细描述
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Jug; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 1 Gal Container Size