https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0706-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDJ8aW1hZ2UvanBlZ3xhRGMzTDJoaFppOHhNREU0TVRReU1UWTJNakl6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURaZk1EVTBYek13TUhnek1EQXVhbkJufGExYmRiZWEzMTAwNWM5ZjczM2FmZjBhZjI3NWVmYTc1OTA5YjFiNWE2Y2Y4ZTRkNTk0ODJiNzM5ZTNjMWE2NmQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0706-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NDJ8aW1hZ2UvanBlZ3xhRGMzTDJoaFppOHhNREU0TVRReU1UWTJNakl6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTURaZk1EVTBYek13TUhnek1EQXVhbkJufGExYmRiZWEzMTAwNWM5ZjczM2FmZjBhZjI3NWVmYTc1OTA5YjFiNWE2Y2Y4ZTRkNTk0ODJiNzM5ZTNjMWE2NmQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
AC-2 1QT BOTTLE ; L0706-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS AC-2 1QT BOTTLE ; L0706-054
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Bottle; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 1 Qt Container Size
制造商部件号
AC-2 1QT BOTTLE ; L0706-054
BDI部件号
18229142
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/AC-2-1QT-BOTTLE-;-L0706-054/p/18229142
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0089215670604
重量 / Kilogram
0.98
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Compressor | Pump
容器类型
Bottle
形态
Liquid
SAE/ISO等级
SAE 20 | ISO 68
应用
Air Compressor | Hydraulic System | Oil Recirculating System
制造商描述
AC Series Petroleum-Based - Anti-Wear Fortified Compressor Oil
颜色
Amber
容器规格(数值及单位)
1 Qt
闪点(数值及单位)
221 Deg C
气味
Mineral Oil
其它特点
Chemical and Mechanical Stability | Good Heat Transfer | Good Demulsibility | Foam Suppression
净重
32 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Lubricating Pump
制造商货号
L0706-054
重量/磅
2.167
详细描述
Lubricating Oil; Petroleum Based Type; Compressor | Pump; Bottle; Liquid; Air Compressor | Hydraulic System | Oil Recirculating System; Amber; 1 Qt Container Size


