

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
APG-90 415LB DRUM ; L0118-040
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS APG-90 415LB DRUM ; L0118-040
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 415 Lb Container Size
制造商部件号
APG-90 415LB DRUM ; L0118-040
BDI部件号
18227556
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/APG-90-415LB-DRUM-;-L0118-040/p/18227556
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215411818
重量 / Kilogram
206.115
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Gear
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 150
应用
Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment
制造商描述
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
颜色
Amber
容器规格(数值及单位)
415 Lb
闪点(数值及单位)
202 Deg C
气味
Additive
符合证书
MIL-L-2105D | MIL-PRF-2105E
净重
6640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0118-040
重量/磅
465
详细描述
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 415 Lb Container Size