对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ATL016 https://www.bdiexpress.com/medias/COILHOSE-ATL016-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwN3xpbWFnZS9qcGVnfGFERTJMMmd4Wmk4NU9Ua3lNVFk0T1RrMk9EazBMME5QU1V4SVQxTkZYMEZVVERBeE5sOHpNREI0TXpBd0xtcHdad3w4MjdlN2JhZDU4NTYyNzRlMTZkNjI0MmZlN2FiMDE2Zjg0OWExNzA1YWQ3MGZlZjdhNjM0YjI1ODYwNTRkNTA2
21482769 油 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

ATL016

描述

COILHOSE PNEUMATICS ATL016

Petroleum Oil; 16 Oz Nominal Capacity Volume; 16 Oz Nominal Weight Capacity; Amber Color; 16 Oz Container Size; 177 Deg C Nominal Flash Point; Petroleum Odor/Scent; Fliptop Bottle Packing Type; 12/Case Quantity; Moisture/Corrosive Process/Wear Resistance; Air Tool Lubricant Type

制造商部件号

ATL016

BDI部件号
21482769

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
COILHOSE PNEUMATICS
最低订购量
EAN条码
0029292288958
重量 / Kilogram
5.03
Product Group - BDI
C00104
名称
Oil
关键字串
Petroleum
制造商货号
166-ATL016
重量/磅
1.03
产品明细
Petroleum Oil
产品规格
16 Oz Nominal Capacity Volume; 16 Oz Nominal Weight Capacity; Amber Color; 16 Oz Container Size; 177 Deg C Nominal Flash Point; Petroleum Odor/Scent; Fliptop Bottle Packing Type; 12/Case Quantity; Moisture/Corrosive Process/Wear Resistance; Air Tool Lubricant Type
详细描述
Petroleum Oil; 16 Oz Nominal Capacity Volume; 16 Oz Nominal Weight Capacity; Amber Color; 16 Oz Container Size; 177 Deg C Nominal Flash Point; Petroleum Odor/Scent; Fliptop Bottle Packing Type; 12/Case Quantity; Moisture/Corrosive Process/Wear Resistance; Air Tool Lubricant Type