

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
ATL016W
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS ATL016W
Petroleum Oil; 1 Pint Nominal Capacity Volume; 16 Oz Nominal Weight Capacity; Amber Color; 1 Pint Container Size; Petroleum Odor/Scent; Fliptop Bottle Packing Type; 12/Case Quantity; -45 Deg F Minimum Temperature Range; Air-Freeze Air Tool Lubricant Type
制造商部件号
ATL016W
BDI部件号
22199666
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/ATL016W/p/22199666
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029292289016
重量 / Kilogram
6.93
Product Group - BDI
C00104
名称
Oil
关键字串
Petroleum
制造商货号
166-ATL016W
重量/磅
1.25
产品明细
Petroleum Oil
产品规格
1 Pint Nominal Capacity Volume; 16 Oz Nominal Weight Capacity; Amber Color; 1 Pint Container Size; Petroleum Odor/Scent; Fliptop Bottle Packing Type; 12/Case Quantity; -45 Deg F Minimum Temperature Range; Air-Freeze Air Tool Lubricant Type
详细描述
Petroleum Oil; 1 Pint Nominal Capacity Volume; 16 Oz Nominal Weight Capacity; Amber Color; 1 Pint Container Size; Petroleum Odor/Scent; Fliptop Bottle Packing Type; 12/Case Quantity; -45 Deg F Minimum Temperature Range; Air-Freeze Air Tool Lubricant Type