

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
ATL128W
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS ATL128W
Oil; 128 Oz Nominal Weight Capacity; Bottle Packing Type; 4/Case Quantity; -45 Deg F Minimum Temperature Range; Anti-Freeze Lubricant Type
制造商部件号
ATL128W
BDI部件号
22199670
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/ATL128W/p/22199670
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0029292289153
重量 / Kilogram
17.45
Product Group - BDI
C00104
名称
Oil
制造商货号
166-ATL128W
重量/磅
9.5
产品明细
Oil
产品规格
128 Oz Nominal Weight Capacity; Bottle Packing Type; 4/Case Quantity; -45 Deg F Minimum Temperature Range; Anti-Freeze Lubricant Type
详细描述
Oil; 128 Oz Nominal Weight Capacity; Bottle Packing Type; 4/Case Quantity; -45 Deg F Minimum Temperature Range; Anti-Freeze Lubricant Type