

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CHAIN CABL FLD 35LB PAIL ; L0135-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS CHAIN CABL FLD 35LB PAIL ; L0135-035
Chain Oil; Petroleum Based Type; Chain; Pail; Liquid; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Off White; 35 Lb Container Size
制造商部件号
CHAIN CABL FLD 35LB PAIL ; L0135-035
BDI部件号
18228380
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/CHAIN-CABL-FLD-35LB-PAIL-;-L0135-035/p/18228380
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215513505
重量 / Kilogram
17.214
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Chain
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 10 | ISO 32
应用
Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part
制造商描述
Chain and Cable Fluid
颜色
Off White
容器规格(数值及单位)
35 Lb
闪点(数值及单位)
154 Deg C
气味
Additive
其它特点
Lubricate Without Gumming
净重
560 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Chain
制造商货号
L0135-035
重量/磅
38
详细描述
Chain Oil; Petroleum Based Type; Chain; Pail; Liquid; Wire Rope | Chain | Speedometer Cable | Control Cable | Hinge | Spring | Slide | Moving Metal Part; Off White; 35 Lb Container Size