

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-1 1GAL JUG ; L0761-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS HO-1 1GAL JUG ; L0761-057
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Jug; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 1 Gal Container Size
制造商部件号
HO-1 1GAL JUG ; L0761-057
BDI部件号
18227317
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/HO-1-1GAL-JUG-;-L0761-057/p/18227317
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215676118
重量 / Kilogram
3.75
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Hydraulic System
容器类型
Jug
形态
Liquid
SAE/ISO等级
SAE 20 | ISO 46
应用
Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication
制造商描述
Petroleum-Based - Heavy-Duty Hydraulic Oil
颜色
Amber
容器规格(数值及单位)
1 Gal
闪点(数值及单位)
216 Deg C
气味
Mineral Oil
其它特点
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
净重
128 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Hydraulic
制造商货号
L0761-057
重量/磅
8.25
详细描述
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Jug; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 1 Gal Container Size