https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0765-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0NzJ8aW1hZ2UvanBlZ3xhRGszTDJnNE5TOHhNREU0TVRNNE56UTFNalEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTmpWZk1EWXdYek13TUhnek1EQXVhbkJufDAxNDVhZWQ0MTY1NjYzMjQ5ZDljZjEyODcwYmJjNTVjMjg5NjAxZTY0NmFhMmZkMGEwNzk2ZmE4YTUyZTc0ZGY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HO-4 5GAL PAIL ; L0765-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS HO-4 5GAL PAIL ; L0765-060
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Pail; Liquid; Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain; Amber; 5 Gal Container Size
制造商部件号
HO-4 5GAL PAIL ; L0765-060
BDI部件号
18228827
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/HO-4-5GAL-PAIL-;-L0765-060/p/18228827
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215576500
重量 / Kilogram
18.12
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Bearing | Gear | Chain
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 220
应用
Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain
制造商描述
HO Series Petroleum-Based - Heavy-Duty Hydraulic Oil
颜色
Amber
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
243 Deg C
气味
Mineral Oil
其它特点
High Performance | Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength | Fluid Zinc
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
重量/磅
40
详细描述
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Pail; Liquid; Gear Case | Bearing | Central Lubricating Oil System | Air Compressor | Hydraulic System | Chain; Amber; 5 Gal Container Size