https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0011-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MjF8aW1hZ2UvanBlZ3xhR0U0TDJnME9DOHhNREU0TVRRd05qTXlOamd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF3TVRGZk1ETTVYek13TUhnek1EQXVhbkJufGFhMjEyZGQwZGZmZWUwMGNjOWUwOTQwZDBhZTI4ODU1ZDA5YjJjZjk4MThlMmYwZjg1YjJkMTQ0YWIzZjg4OGM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
NO.4 120LB QTR DRUM ; L0011-039
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS NO.4 120LB QTR DRUM ; L0011-039
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 120 Lb Container Size
制造商部件号
NO.4 120LB QTR DRUM ; L0011-039
BDI部件号
18229045
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/NO-4-120LB-QTR-DRUM-;-L0011-039/p/18229045
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215401109
重量 / Kilogram
60.702
Product Group - BDI
C00104
产品名称
Oil
产品类型
Petroleum Based
典型用途
Machinery
容器类型
Drum
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 150
应用
High Speed Spindle Bearing | Machine Way | Gear Box
制造商描述
Petroleum-Based Machine Oil
颜色
Amber
容器规格(数值及单位)
120 Lb
闪点(数值及单位)
216 Deg C
气味
Mineral Oil
其它特点
Superior Protective Coating | Unique Load Carrying Film
净重
1920 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Machinery
制造商货号
L0011-039
重量/磅
134
详细描述
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 120 Lb Container Size