https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0838-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNzF8aW1hZ2UvanBlZ3xhRFl3TDJobU1TOHhNREU0TVRRd05EY3lNVEU0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TXpoZk1EWXdYek13TUhnek1EQXVhbkJufGQ2MWU4MGMwN2M0MWE4ZGFiMDgwMzJlOWNjNDY1OGExYzIzYzRlZWNhYjhiNWVkZTA3ZDEyYzk4ZmFjNDY5YTA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
PGO 220 5GAL PAIL ; L0838-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS PGO 220 5GAL PAIL ; L0838-060
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Pail; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 5 Gal Container Size
制造商部件号
PGO 220 5GAL PAIL ; L0838-060
BDI部件号
18229037
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/PGO-220-5GAL-PAIL-;-L0838-060/p/18229037
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215583805
重量 / Kilogram
18.16
Product Group - BDI
C00104
产品名称
Oil
产品类型
Polyalkylene Glycol
典型用途
Bearing | Gear | Chain
容器类型
Pail
形态
Liquid
SAE/ISO等级
SAE 90 Gear | ISO 220
应用
Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing
制造商描述
PGO Series ECO-Responsible - Polyalkylene Glycol (PAG)-Based - Synthetic Gear - Bearing and Chain Lubricant
颜色
Amber
容器规格(数值及单位)
5 Gal
闪点(数值及单位)
284 Deg C
气味
Mild
净重
640 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
Gear
制造商货号
L0838-060
重量/磅
40
详细描述
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Pail; Liquid; Helical - Bevel Helical - Planetary - Worm Gear Reducer | Band | Chain | Bearing; Amber; 5 Gal Container Size